Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Plier, w/Mini Nose Serrated Jaws

  • Mfr # 4333-125

  • Zoro # G716055179


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4333-125
Zoro #
G716055179
UPC #
5018695004581
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
5 in

Details

Item
Parallel Plier,w/Mini Nose Serrated Jaws
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red

Description

Parallel Plier,w/Mini Nose Serrated Jaws


  • Compact format parallel plier with serrated gripping jaws, machined to a fine-tipped nose. Perfect for working with small components or in spaces with tight access. Featuring parallel-action jaws perfectly designed for manipulating, straightening and gripping workpieces. Spring return for easy handling of parts. Soft plastic grips for added comfort.
  • Easier access where space is confined.
  • Ideal for holding small components.
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-proof finish.
  • Tapered jaws for easier access.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • Wire can be threaded down throat of plier.
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • Designed for use with small components and working in tight spaces. Ideal for design engineers, MRO, automotive and assembly technicians.
  • 5" (125 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.25" (6.4 mm) jaw width
  • 1.18" (30 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.