Zoro Homepage

Parallel Plier w/Return Spring, 160 mm

  • Mfr # 4871-160

  • Zoro # G416055189


product price: $64.25
/ea

Key Features

Handle Color
Metal
Width
3.5 in
Overall Length
6.5 in
Material
Zinc Plated Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4871-160
Zoro #
G416055189
UPC #
5018695001146
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
6.5 in

Details

Item
Parallel Plier w/Return Spring,160 mm
Handle Color
Metal
Material
Zinc Plated Handles

Description

Parallel Plier w/Return Spring,160 mm


  • Engineered with smooth parallel jaws for a firm grip without damaging softer materials and surface finishes. Perfect for manipulating or straightening soft wire. Spring return for easy handling of parts.
  • Ideal for holding, gripping and manipulating without damage.
  • Parallel jaws grip securely along their whole length.
  • Hold soft materials in a firm grip without marking.
  • Easier handling of parts due to return spring.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Smooth jaws in parallel throughout use.
  • Wire can be threaded down throat of plier
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability
  • Zinc-plated handles with detailing for added grip.
  • A workbench essential, for use with soft metals and other delicate materials. Ideal for MRO, plumbing and automotive applications.
  • 6.5" (160 mm) length
  • 0.55" (14 mm) jaw opening
  • 0.35" (9 mm) jaw width
  • 1.34" (34 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.