Zoro Homepage

Parallel Plier w/Return Spring, 160 mm

  • Mfr # 4887-160

  • Zoro # G416055196


product price: $66.39
/ea

Key Features

Length
6.5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4887-160
Zoro #
G416055196
UPC #
5018695004499
Country of Origin
United Kingdom

Dimensions

Length
6.5 in
Width
3.5 in

Details

Item
Parallel Plier w/Return Spring,160 mm
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles

Description

Parallel Plier w/Return Spring,160 mm


  • Adapted for delicate working, engineered with smooth parallel jaws for a firm grip without damaging softer materials and surface finishes. Perfect for manipulating and straightening soft wire. Soft plastic grips for added comfort and spring return for easy handling of parts.
  • Ideal for holding, gripping and manipulating without damage
  • Parallel jaws grip securely along their whole length.
  • Hold soft materials in a firm grip without marking.
  • Manipulate, straighten and remove kinks in wire.
  • Comfortable to use over long periods.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Smooth jaws for that assured non-marking or damaging of the workpiece.
  • Wire can be threaded down throat of plier
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grip for added comfort
  • A workbench essential, for use with soft metals and aesthetic surface finishes. Ideal for MRO, plumbing and automotive applications.
  • 6.5" (160 mm) length
  • 0.55" (14 mm) jaw opening
  • 0.35" (9 mm) jaw width
  • 1.34" (34 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.