Zoro Homepage

Screen Louver 2In Mill Rnd Alu RL100 2

  • Mfr # 8634024

  • Zoro # G516323041


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8634024
Zoro #
G516323041
UPC #
-
Country of Origin
China

Description

Features Product Type - Screen Louver Shape - Round Series - RL-100 0.803 sq-in Net Free Area 2 in. Cutout Width 5/8 in. Cutout Height 6 Blades Material - Aluminum Color - Mill 0.02 ga. Thickness 2.391 in. Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.