Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft x 20 ft Tarp, Black

  • Mfr # TTO-2020

  • Zoro # G3750089


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTO-2020
Zoro #
G3750089
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
20 ft x 20 ft
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Black
Item
Tarp

Description

Tear-Off Tarp, 20x20Ft, 40Oz, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.