Shop All Tarps
Mauritzon
3 ft x 24 ft 6 in Heavy Duty 0.127 Mil Tarp, Black, Polyethylene, UV Resistant
Mfr # ITP-02-0325
Zoro # G3896439
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Polyethylene
- Thickness 0.127 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 24 ft 6 in
Product Information
Dimensions
Finished Size | 3 ft x 24 ft 6 in |
Tarp Finished Length | 24 ft 6 in |
Tarp Finished Width | 3 ft |
Cut Size | 3 x 25 ft |
Details
Description
Tarp, Tarp Material Polyethylene, Cut Size 3 x 25 ft, Finished Size 3 ft x 24 ft 6 in, Tarp Finished Length 24 ft 6 in, Tarp Finished Width 3 ft, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black/Silver, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 0.127 mil, Breathable No, High-Visibility No, Features Closed Cell Foam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lower Pull Arm Link (RH), Cat II 12" x3" x1" (A-398372R11)
- STRUCTRON Round Point Shovel, Steel Blade, 48 in L Premium Fiberglass Handle (49730)
- OREGON Steering Shaft, MTD 738-0919A (76-044)
- MTD Bracket-Grsbag Hitch (783-05887-0637)
- MAURITZON 5 ft 9 in x 7 ft 9 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-0608)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0812)
- MAURITZON 7 ft 9 in x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0812)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- MAURITZON 4 ft x 6 ft Tarp, Tan (CTW-10-01-0406-Tan)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- Mauritzon Tarps