Zoro Homepage

30 in x 20 ft Tarp, White

  • Mfr # DAR-SALR-01-0320

  • Zoro # G005990372


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Finished Length
30 in
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAR-SALR-01-0320
Zoro #
G005990372
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
30 in x 20 ft
Tarp Finished Length
30 in
Tarp Finished Width
20 ft

Details

Color
White
Item
Tarp

Description

30" x 20' flame retardant floor runner, 12 oz. Canvas off-white - dar-salr-01-0320 these covers are used at the scene of a fire to protect property from water damage and foul weather. The floor runners protect the floors from unnecessary damage. Canvas duck fabric is treated with a fire and water resistant finish. Meets cpai section 6. Water resistant finish and mildew inhibitors added. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the po if a specific finished sizes is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.