Shop MAURITZON
See all product information
Create Account
Tarp, 16 ft x 20 ft, 30 Mil, White, Clear PVC
Mfr # T-PVC30-1620
Zoro # G3747943
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Finished Size
16 ft x 20 ft
Color
White
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Finished Length
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-PVC30-1620
- Zoro #
- G3747943
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Tarp Material
- Clear PVC
- Item
- Tarp
- Material
- Clear PVC
Description
Curtain,Clear PVC,16x20 ft.,30 mil,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.