Carport
- Mfr # CPHC122409
- Zoro # G824152647
product price:Â
$
2,368.99
/ea
Key Features
Clearance1
124 in
Wind Rating
100 mph
Overall Height
9 ft
Frame Material Thickness
15 ga
Includes
Anchors, Frame, Hardware, Instructions, Roof Panels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPHC122409
- Zoro #
- G824152647
- UPC #
- 026862116420
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 ft
- Frame Material Thickness
- 15 ga
- Overall Width
- 12 ft
- Roof Material Thickness
- 29 ga
- Overall Length
- 24 ft
- Wire Rope Length
- 24 ft
- Length
- 24 ft
Details
- Item
- Carport
- Clearance1
- 124 in
- Wind Rating
- 100 mph
- Includes
- Anchors, Frame, Hardware, Instructions, Roof Panels
- Roof Material
- Steel
- Snow Rating
- 35 lb/sq ft
- Roof Color
- Charcoal
- Frame Finish
- Powder Coated
- Roof Finish
- Galvanized
- Frame Color
- Black
- Frame Material
- Steel
Description
Carport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.