Zoro Homepage

Tarp, 8 ft x 10 ft, 30 Mil, Clear, Clear PVC

  • Mfr # T-PVC30-0810

  • Zoro # G3747928


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Finished Size
8 ft x 10 ft
Color
Clear
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Finished Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-PVC30-0810
Zoro #
G3747928
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
8 ft x 10 ft
Thickness
30 Mil
Tarp Finished Length
8 ft
Tarp Finished Width
10 ft

Details

Color
Clear
Tarp Material
Clear PVC
Item
Tarp
Material
Clear PVC

Description

Curtain,Clear PVC,8x10 ft.,30 mil,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.