Heavy Duty Tarp, 11 ft 5 in x 15 ft 6 in, 0.127 Mil, Black, Polyethylene, UV Resistant

  • Mfr # ITP-02-1216

  • Zoro # G3896405


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
0.127 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
15 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP-02-1216
Zoro #
G3896405
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 5 in x 15 ft 6 in
Thickness
0.127 Mil
Tarp Finished Length
15 ft 6 in
Tarp Finished Width
11 ft 5 in
Cut Size
12 x 16 ft
Finished Length
15.5 ft
Grommet Inside Diameter
0.38 in
Cut Length
16 ft
Cut Width
12 ft
Finished Width
11.42 ft

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.3 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
High Visibility
No
Tarp Seam Finish
Heat Sealed
Features
Closed Cell Foam
Tarp Item
Tarp
Breathable
No
Grommet I.D.
0.375 in
Standards
ASTM D751 METHOD A and B
High-Visibility
Non-High Visibility
Fabric Material
Polyethylene
Product Type
Tarp
Resistance Properties
UV Resistant
Duty Rating
Heavy
Seam Type
Heat-Sealed
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Shape
Rectangle

Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 16 ft, Finished Size 11 ft 5 in x 15 ft 6 in, Tarp Finished Length 15 ft 6 in, Tarp Finished Width 11 ft 5 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Silver, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No, Features Closed Cell Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.