Shop MAURITZON

Heavy Duty Tarp, 11 ft 5 in x 15 ft 6 in, 40 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-22-04-1216
  • Zoro # G3897245

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
40 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
15 ft 6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MBT-22-04-1216
Zoro #
G3897245
UPC #
-
Country of Origin
United States
Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
22 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Standards
ASTM-D-751
Tarp Item
Tarp
Breathable
No
Grommet I.D.
0.375 in
Tarp Seam Finish
Heat Sealed, Web Reinforced
High Visibility
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Duty Rating
Heavy
Product Type
Tarp
Application
Agriculture, Construction, Industrial
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Water Resistance
Water Resistant
Fabric Type
Mesh
Fabric Material
Vinyl
Seam Type
Heat-Sealed, Web-Reinforced
Fabric Coating
PVC Coated
Shape
Rectangle
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Wire Color
Black
Compatible Product Type
Trucks

Dimensions

Finished Size
11 ft 5 in x 15 ft 6 in
Thickness
40 mil
Tarp Finished Length
15 ft 6 in
Tarp Finished Width
11 ft 5 in
Cut Size
12 x 16 ft
Cut Width
12 ft
Cut Length
16 ft
Grommet Inside Diameter
0.38 in
Finished Length
15.5 ft
Finished Width
11.42 ft

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 16 ft, Finished Size 11 ft 5 in x 15 ft 6 in, Tarp Finished Length 15 ft 6 in, Tarp Finished Width 11 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.