Heavy Duty Tarp, 11 ft 5 in x 19 ft 6 in, 40 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-22-04-1220

  • Zoro # G3897236


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
40 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
19 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBT-22-04-1220
Zoro #
G3897236
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 5 in x 19 ft 6 in
Thickness
40 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
11 ft 5 in
Cut Size
12 x 20 ft
Cut Width
12 ft
Cut Length
20 ft
Finished Length
19.5 ft
Grommet Inside Diameter
0.38 in
Finished Width
11.42 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
22 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Seam Finish
Heat Sealed, Web Reinforced
Standards
ASTM-D-751
Tarp Item
Tarp
Grommet I.D.
0.375 in
Breathable
No
High Visibility
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Includes Grommets
Grommets Included
Product Type
Tarp
Shape
Rectangle
Fabric Material
Vinyl
Fabric Type
Mesh
Application
Agriculture, Construction, Industrial
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Fabric Coating
PVC Coated
Seam Type
Heat-Sealed, Web-Reinforced
Breathability
Non-Breathable
Duty Rating
Heavy

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 20 ft, Finished Size 11 ft 5 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 11 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.