Heavy Duty Tarp, 11 ft 5 in x 23 ft 2 in, 40 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-22-04-1224

  • Zoro # G3897227


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
40 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
23 ft 2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBT-22-04-1224
Zoro #
G3897227
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 5 in x 23 ft 2 in
Thickness
40 Mil
Tarp Finished Length
23 ft 2 in
Tarp Finished Width
11 ft 5 in
Cut Size
12 x 24 ft
Grommet Inside Diameter
0.38 in
Cut Length
24 ft
Finished Width
11.42 ft
Cut Width
12 ft
Finished Length
23.17 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
22 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Grommet I.D.
0.375 in
High Visibility
No
Breathable
No
Standards
ASTM-D-751
Tarp Seam Finish
Heat Sealed, Web Reinforced
Tarp Item
Tarp
For Use With
Trucks
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Duty Rating
Heavy
Fabric Material
Vinyl
Seam Type
Heat-Sealed, Web-Reinforced
Includes Grommets
Grommets Included
Fabric Coating
PVC Coated
Shape
Rectangle
Fabric Type
Mesh
Application
Agriculture, Construction, Industrial
Breathability
Non-Breathable
Product Type
Tarp
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 24 ft, Finished Size 11 ft 5 in x 23 ft 2 in, Tarp Finished Length 23 ft 2 in, Tarp Finished Width 11 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.