Heavy Duty Tarp, 11 ft 5 in x 24 ft 6 in, 0.127 Mil, Black, Polyethylene, UV Resistant

  • Mfr # ITP-02-1225

  • Zoro # G3896396


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
0.127 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP-02-1225
Zoro #
G3896396
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 5 in x 24 ft 6 in
Thickness
0.127 Mil
Tarp Finished Length
24 ft 6 in
Tarp Finished Width
11 ft 5 in
Cut Size
12 x 25 ft
Cut Width
12 ft
Finished Length
24.5 ft
Cut Length
25 ft
Finished Width
11.42 ft
Grommet Inside Diameter
0.38 in

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.3 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
High Visibility
No
Features
Closed Cell Foam
Tarp Seam Finish
Heat Sealed
Standards
ASTM D751 METHOD A and B
Grommet I.D.
0.375 in
Tarp Item
Tarp
Breathable
No
High-Visibility
Non-High Visibility
Product Type
Tarp
Duty Rating
Heavy
Seam Type
Heat-Sealed
Fabric Material
Polyethylene
Resistance Properties
UV Resistant
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Shape
Rectangle
Breathability
Non-Breathable

Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 25 ft, Finished Size 11 ft 5 in x 24 ft 6 in, Tarp Finished Length 24 ft 6 in, Tarp Finished Width 11 ft 5 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Silver, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No, Features Closed Cell Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.