Shop MAURITZON

Heavy Duty Tarp, 11 ft 8 in x 13 ft 9 in, 20 Mil, Olive Drab, Cotton Canvas, Mildew Resistant

  • Mfr # SAL-01-1214
  • Zoro # G3896621

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
13 ft 9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAL-01-1214
Zoro #
G3896621
UPC #
-
Country of Origin
Mexico
Color
Olive Drab
Tarp Material
Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
Grommet I.D.
0.375 in
Tarp Seam Finish
Single Stitched
Breathable
Yes
High Visibility
No
Standards
CFM Approved, CPAI Section 6, NFPA 701
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Seam Type
Single-Stitched
Fabric Coating
Chemically Proofed
Water Resistance
Water Resistant
Product Type
Tarp
Duty Rating
Heavy
Breathability
Breathable
Shape
Rectangle
Fabric Material
Cotton Canvas
Includes Grommets
Grommets Included
Resistance Properties
Flame Retardant, Mildew Resistant
Wire Color
Green

Dimensions

Finished Size
11 ft 8 in x 13 ft 9 in
Thickness
20 mil
Tarp Finished Length
13 ft 9 in
Tarp Finished Width
11 ft 8 in
Cut Size
12 x 14 ft
Cut Length
14 ft
Finished Length
13.75 ft
Finished Width
11.67 ft
Grommet Inside Diameter
0.38 in
Cut Width
12 ft

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 12 x 14 ft, Finished Size 11 ft 8 in x 13 ft 9 in, Tarp Finished Length 13 ft 9 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Single Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.