Heavy Duty Tarp, 11 ft 8 in x 23 ft 9 in, 12 Mil, Silver/Black, Polyethylene

  • Mfr # TTS-12000-1224

  • Zoro # G4201172


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Tarp Material
Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
23 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTS-12000-1224
Zoro #
G4201172
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 8 in x 23 ft 9 in
Thickness
12 Mil
Tarp Finished Length
23 ft 9 in
Tarp Finished Width
11 ft 8 in
Cut Size
12 x 24 ft
Finished Width
11.67 ft
Cut Width
12 ft
Cut Length
24 ft
Finished Length
23.75 ft

Details

Color
Silver/Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.3 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Grease Resistant, Mildew Resistant
Breathable
No
Insulated
No
Tarp Seam Finish
Heat Sealed, Rope Reinforced
High Visibility
No
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Shape
Rectangle
Water Resistance
Waterproof
Resistance Properties
UV Resistant
Seam Type
Heat-Sealed, Rope-Reinforced
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Duty Rating
Heavy
Fabric Material
Polyethylene
Insulation
Non-Insulated
Product Type
Tarp

Description

Tarp, Tarp Material Polyethylene, Cut Size 12 x 24 ft, Finished Size 11 ft 8 in x 23 ft 9 in, Tarp Finished Length 23 ft 9 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Grease Resistant, Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Silver, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 12 mil, Breathable No, High-Visibility No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.