Heavy Duty Tarp, 13 ft 6 in x 17 ft 9 in, 20 Mil, Olive Drab, Cotton Canvas

  • Mfr # SAL-01-1418

  • Zoro # G3896606


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Finished Size
13 ft 6 in x 17 ft 9 in
Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAL-01-1418
Zoro #
G3896606
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
13 ft 6 in x 17 ft 9 in
Thickness
20 Mil
Tarp Finished Length
17 ft 9 in
Tarp Finished Width
13 ft 6 in
Cut Size
14 x 16 ft
Cut Length
18 ft
Finished Width
13.5 ft
Finished Length
17.75 ft
Cut Width
14 ft
Grommet Inside Diameter
0.38 in

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Grommet I.D.
0.375 in
Standards
CFM Approved, CPAI Section 6, NFPA 701
Tarp Seam Finish
Single Stitched
High Visibility
No
Tarp Item
Tarp
Breathable
Yes
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Resistance Properties
Flame Retardant, Mildew Resistant
Seam Type
Single-Stitched
Product Type
Tarp
Fabric Coating
Chemically Proofed
Fabric Material
Cotton Canvas
Duty Rating
Heavy
Breathability
Breathable
Shape
Rectangle
Water Resistance
Water Resistant

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 14 x 16 ft, Finished Size 13 ft 6 in x 17 ft 9 in, Tarp Finished Length 17 ft 9 in, Tarp Finished Width 13 ft 6 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards CFM Approved, CPAI Section 6, NFPA 701

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.