Heavy Duty Tarp, 19 ft 6 in x 19 ft 6 in, 20 Mil, Red, Vinyl, Flame Resistant, Tear Resistant

  • Mfr # SAL-02-2020

  • Zoro # G3896560


product price:  $466.99
/ea
Free Shipping & Returns

Key Features

Finished Size
19 ft 6 in x 19 ft 6 in
Color
Red
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAL-02-2020
Zoro #
G3896560
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
19 ft 6 in x 19 ft 6 in
Thickness
20 Mil
Tarp Finished Length
19 ft 6 in
Tarp Finished Width
19 ft 6 in
Cut Size
20 x 20 ft
Cut Length
20 ft
Grommet Inside Diameter
0.38 in
Finished Width
19.5 ft
Cut Width
20 ft
Finished Length
19.5 ft

Details

Color
Red
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
13 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Flame Resistant, Tear Resistant
Tarp Seam Finish
Heat Sealed
High Visibility
No
Standards
CFM Approved, NFPA 701
Grommet I.D.
0.375 in
Tarp Item
Tarp
Breathable
No
High-Visibility
Non-High Visibility
Shape
Square
Product Type
Tarp
Resistance Properties
Flame Retardant, Tear Resistant
Includes Grommets
Grommets Included
Fabric Material
Vinyl
Breathability
Non-Breathable
Duty Rating
Heavy
Seam Type
Heat-Sealed
Water Resistance
Water Resistant

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 20 ft, Finished Size 19 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Flame Resistant, Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Red, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 13 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards CFM Approved, NFPA 701

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.