Heavy Duty Tarp, 30 in x 20 ft, 20 Mil, Olive Drab, Vinyl

  • Mfr # SALR-01-0320

  • Zoro # G3896551


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30 in x 20 ft
Color
Olive Drab
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SALR-01-0320
Zoro #
G3896551
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
30 in x 20 ft
Thickness
20 Mil
Tarp Finished Length
20 ft
Tarp Finished Width
30 in
Cut Size
3 x 21 ft
Grommet Inside Diameter
0.38 in
Cut Length
21 ft
Cut Width
3 ft
Finished Length
20 ft
Finished Width
2.5 ft

Details

Color
Olive Drab
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
High Visibility
No
Tarp Seam Finish
Heat Sealed
Tarp Item
Tarp
Standards
CFM Approved, CPAI Section 6, NFPA 701
Grommet I.D.
0.375 in
Breathable
No
High-Visibility
Non-High Visibility
Shape
Rectangle
Fabric Coating
Chemically Proofed
Product Type
Tarp
Water Resistance
Water Resistant
Seam Type
Heat-Sealed
Duty Rating
Heavy
Fabric Material
Cotton Canvas
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant
Breathability
Non-Breathable
Includes Grommets
Grommets Included

Description

Tarp, Tarp Material Vinyl, Cut Size 3 x 21 ft, Finished Size 30 in x 20 ft, Tarp Finished Length 20 ft, Tarp Finished Width 30 in, Tarp Seam Finish Heat Sealed, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards CFM Approved, CPAI Section 6, NFPA 701

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.