Heavy Duty Tarp, 38 ft 6 in x 39 ft 4 in, 20 Mil, White, Polyethylene, UV Resistant

  • Mfr # TTS-20000-4040

  • Zoro # G3896457


product price:  $2,205.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Color
White
Tarp Material
Polyethylene
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
39 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-20000-4040
Zoro #
G3896457
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
38 ft 6 in x 39 ft 4 in
Thickness
20 Mil
Tarp Finished Length
39 ft 4 in
Tarp Finished Width
38 ft 6 in
Cut Size
40 x 40 ft

Details

Color
White
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
High Visibility
No
Grommet I.D.
0.375 in
Tarp Seam Finish
Heat Sealed
Standards
ASTM-D 5034, 2261, 3786 G53
Breathable
No
Tarp Item
Tarp
High-Visibility
No

Description

Tarp, Tarp Material Polyethylene, Cut Size 40 x 40 ft, Finished Size 38 ft 6 in x 39 ft 4 in, Tarp Finished Length 39 ft 4 in, Tarp Finished Width 38 ft 6 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards ASTM-D 5034, 2261, 3786 G53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.