Heavy Duty Tarp, 4 ft x 3 ft 9 in, 20 Mil, Tan, Vinyl, Tear Resistant

  • Mfr # IHT-10-0404

  • Zoro # G3897026


product price:  $28.09
/ea

Key Features

Finished Size
4 ft x 3 ft 9 in
Color
Tan
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHT-10-0404
Zoro #
G3897026
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
4 ft x 3 ft 9 in
Thickness
20 Mil
Tarp Finished Length
4 ft
Tarp Finished Width
3 ft 9 in
Cut Size
5 x 4 ft
Cut Length
5 ft
Finished Width
3.75 ft
Cut Width
4 ft
Grommet Inside Diameter
0.38 in
Finished Length
4 ft

Details

Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Tear Resistant
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Tarp Item
Tarp
Breathable
Yes
High Visibility
No
Tarp Seam Finish
Single Stitched, Web Reinforced
Grommet I.D.
0.375 in
High-Visibility
Non-High Visibility
Shape
Rectangle
Breathability
Breathable
Seam Type
Single-Stitched, Web-Reinforced
Fabric Material
Vinyl
Includes Grommets
Grommets Included
Duty Rating
Heavy
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Water Resistance
Waterproof
Product Type
Tarp

Description

Tarp, Tarp Material Vinyl, Cut Size 5 x 4 ft, Finished Size 4 ft x 3 ft 9 in, Tarp Finished Length 4 ft, Tarp Finished Width 3 ft 9 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Tear Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.