Heavy Duty Tarp, 5 ft 9 in x 24 ft 6 in, 0.127 Mil, Black, Polyethylene, UV Resistant

  • Mfr # ITP-02-0625

  • Zoro # G3896420


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Polyethylene
Thickness
0.127 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
24 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITP-02-0625
Zoro #
G3896420
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
5 ft 9 in x 24 ft 6 in
Thickness
0.127 Mil
Tarp Finished Length
24 ft 6 in
Tarp Finished Width
5 ft 9 in
Cut Size
6 x 25 ft
Finished Length
24.5 ft
Finished Width
5.75 ft
Cut Length
25 ft
Cut Width
6 ft
Grommet Inside Diameter
0.38 in

Details

Color
Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.3 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
UV Resistant
Features
Closed Cell Foam
Grommet I.D.
0.375 in
Tarp Item
Tarp
High Visibility
No
Tarp Seam Finish
Heat Sealed
Standards
ASTM D751 METHOD A and B
Breathable
No
High-Visibility
Non-High Visibility
Shape
Rectangle
Breathability
Non-Breathable
Product Type
Tarp
Fabric Material
Polyethylene
Includes Grommets
Grommets Included
Duty Rating
Heavy
Water Resistance
Waterproof
Resistance Properties
UV Resistant
Seam Type
Heat-Sealed

Description

Tarp, Tarp Material Polyethylene, Cut Size 6 x 25 ft, Finished Size 5 ft 9 in x 24 ft 6 in, Tarp Finished Length 24 ft 6 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Silver, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No, Features Closed Cell Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.