Heavy Duty Tarp, 5 ft 9 in x 7 ft 9 in, 20 Mil, Gray, Polyester Coated Cotton Canvas

  • Mfr # IHT-06-0608

  • Zoro # G3897087


product price:  $84.89
/ea
Free Shipping & Returns

Key Features

Finished Size
5 ft 9 in x 7 ft 9 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
7 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHT-06-0608
Zoro #
G3897087
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
5 ft 9 in x 7 ft 9 in
Thickness
20 Mil
Tarp Finished Length
7 ft 9 in
Tarp Finished Width
5 ft 9 in
Cut Size
6 x 8 ft
Grommet Inside Diameter
0.38 in
Finished Width
5.75 ft
Cut Length
8 ft
Cut Width
6 ft
Finished Length
7.75 ft

Details

Color
Gray
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Item
Tarp
Breathable
Yes
Grommet I.D.
0.375 in
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
High Visibility
No
Tarp Seam Finish
Single Stitched
High-Visibility
Non-High Visibility
Seam Type
Single-Stitched
Fabric Material
Cotton Canvas
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Product Type
Tarp
Duty Rating
Heavy
Fabric Coating
Polyester Coated
Shape
Rectangle
Breathability
Breathable

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 6 x 8 ft, Finished Size 5 ft 9 in x 7 ft 9 in, Tarp Finished Length 7 ft 9 in, Tarp Finished Width 5 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.