Zoro Homepage

Heavy Duty Tarp, 6, Green, Treated Canvas

  • Mfr # CT1010

  • Zoro # G902681731


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Tarp Material
Treated Canvas
Thickness
6
Tarp Strength
Heavy Duty
Tarp Finished Width
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1010
Zoro #
G902681731
UPC #
-
Country of Origin
United States

Dimensions

Thickness
6
Tarp Finished Width
15 ft
Outside Diameter
16.34

Details

Color
Green
Tarp Material
Treated Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Material
Canvas

Description

This multi-purpose, 10-oz. Treated Canvas Tarp provides heavy-duty protection against the harshest elements. Tarp features rust-resistant brass grommets on the corners and approximately 24" apart around the edges. Comes in green.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.