Heavy Duty Tarp, 7 ft 9 in x 12 ft, 20 Mil, Clear, Vinyl, Mildew Resistant

  • Mfr # T-PVC20-0812

  • Zoro # G3896658


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-PVC20-0812
Zoro #
G3896658
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
7 ft 9 in x 12 ft
Thickness
20 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
7 ft 9 in
Cut Size
8 x 12 ft
Grommet Inside Diameter
0.38 in
Finished Width
7.75 ft
Finished Length
12 ft
Cut Width
8 ft
Cut Length
12 ft

Details

Color
Clear
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant
High Visibility
No
Grommet I.D.
0.375 in
Breathable
No
Standards
Cal Fire Marshall, CPAI-84
Tarp Seam Finish
Heat Sealed
Tarp Item
Tarp
High-Visibility
Non-High Visibility
Duty Rating
Standard
Seam Type
Heat-Sealed
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Breathability
Non-Breathable
Fabric Material
Vinyl
Shape
Rectangle
Resistance Properties
Tear Resistant, Chemical Resistant
Product Type
Tarp

Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 12 ft, Finished Size 7 ft 9 in x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 7 ft 9 in, Tarp Seam Finish Heat Sealed, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Clear, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Standards Cal Fire Marshall, CPAI-84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.