Heavy Duty Tarp, 7 ft 9 in x 12 ft, 20 Mil, Tan, Vinyl

  • Mfr # IHT-10-0812

  • Zoro # G3896980


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHT-10-0812
Zoro #
G3896980
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
7 ft 9 in x 12 ft
Thickness
20 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
7 ft 9 in
Cut Size
8 x 12 ft
Finished Length
12 ft
Cut Width
8 ft
Grommet Inside Diameter
0.38 in
Finished Width
7.75 ft
Cut Length
12 ft

Details

Color
Tan
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Tarp Item
Tarp
High Visibility
No
Grommet I.D.
0.375 in
Breathable
Yes
Tarp Seam Finish
Single Stitched, Web Reinforced
High-Visibility
Non-High Visibility
Includes Grommets
Grommets Included
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Fabric Material
Vinyl
Seam Type
Single-Stitched, Web-Reinforced
Duty Rating
Heavy
Breathability
Breathable
Water Resistance
Waterproof
Product Type
Tarp
Shape
Rectangle

Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 12 ft, Finished Size 7 ft 9 in x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 7 ft 9 in, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Tan, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.