Zoro Homepage

Heavy Duty Tarp, 8.8, Silver/Black

  • Mfr # HT-127667

  • Zoro # G702679754


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/Black
Thickness
8.8
Tarp Strength
Heavy Duty
Tarp Finished Width
20 ft
Outside Diameter
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-127667
Zoro #
G702679754
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
8.8
Tarp Finished Width
20 ft
Outside Diameter
52

Details

Color
Silver/Black
Tarp Strength
Heavy Duty
Item
Tarp

Description

This Heavy-duty Hay Tarp features a reflective silver outside that helps reduce heat buildup underneath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.