Heavy Duty Tarp, 9 ft 6 in x 11 ft 6 in, 20 Mil, Gray, Polyester Coated Cotton Canvas

  • Mfr # IHT-06-1012

  • Zoro # G3897050


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Finished Size
9 ft 6 in x 11 ft 6 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
11 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHT-06-1012
Zoro #
G3897050
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
9 ft 6 in x 11 ft 6 in
Thickness
20 Mil
Tarp Finished Length
11 ft 6 in
Tarp Finished Width
9 ft 6 in
Cut Size
10 x 12 ft
Cut Length
12 ft
Finished Width
9.5 ft
Finished Length
11.5 ft
Cut Width
10 ft
Grommet Inside Diameter
0.38 in

Details

Color
Gray
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
Tarp Seam Finish
Single Stitched
Breathable
Yes
Grommet I.D.
0.375 in
Tarp Item
Tarp
High Visibility
No
High-Visibility
Non-High Visibility
Product Type
Tarp
Duty Rating
Heavy
Water Resistance
Waterproof
Includes Grommets
Grommets Included
Seam Type
Single-Stitched
Fabric Material
Cotton Canvas
Shape
Rectangle
Breathability
Breathable
Fabric Coating
Polyester Coated

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 10 x 12 ft, Finished Size 9 ft 6 in x 11 ft 6 in, Tarp Finished Length 11 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.