Heavy Duty Tarp, 9 ft 9 in x 11 ft 8 in, 12 Mil, Silver/Black, Polyethylene

  • Mfr # TTS-12000-1012

  • Zoro # G3988101


product price: $59.29
/ea

Key Features

Color
Silver/Black
Tarp Material
Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
11 ft 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-12000-1012
Zoro #
G3988101
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
9 ft 9 in x 11 ft 8 in
Thickness
12 Mil
Tarp Finished Length
11 ft 8 in
Tarp Finished Width
9 ft 9 in
Cut Size
10 x 12 ft
Finished Length
11.67 ft
Cut Width
10 ft
Cut Length
12 ft
Finished Width
9.75 ft

Details

Color
Silver/Black
Tarp Material
Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6.3 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Grease Resistant, Mildew Resistant
Insulated
No
Tarp Item
Tarp
Breathable
No
Tarp Seam Finish
Heat Sealed, Rope Reinforced
High Visibility
No
High-Visibility
Non-High Visibility
Shape
Rectangle
Fabric Material
Polyethylene
Duty Rating
Heavy
Insulation
Non-Insulated
Product Type
Tarp
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Water Resistance
Waterproof
Seam Type
Heat-Sealed, Rope-Reinforced
Resistance Properties
UV Resistant

Description

Tarp, Tarp Material Polyethylene, Cut Size 10 x 12 ft, Finished Size 9 ft 9 in x 11 ft 8 in, Tarp Finished Length 11 ft 8 in, Tarp Finished Width 9 ft 9 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Grease Resistant, Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Silver, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 6.3 oz/sq yd, Thickness 12 mil, Breathable No, High-Visibility No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.