Zoro Homepage

Heavy Duty Tarp, Olive Drab

  • Mfr # CTF-10-01-0812

  • Zoro # G205664370


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Tarp Strength
Heavy Duty
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTF-10-01-0812
Zoro #
G205664370
UPC #
-
Country of Origin
United States

Details

Color
Olive Drab
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Spacing
24 in

Description

8' x 12' heavy duty 10 oz. Flame resistant canvas tarp olive drab - ctf-10-01-0812 fire retardant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. This flame retardant finish will not support combustion. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the po if a specific finished sizes is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.