Zoro Homepage

Heavy Duty Tarp, Silver

  • Mfr # TTS-12000-0606

  • Zoro # G505578292


product price: $58.55
/ea
Sold in multiples of 2 for $117.10

Key Features

Color
Silver
Tarp Strength
Heavy Duty
Grommet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTS-12000-0606
Zoro #
G505578292
UPC #
-
Country of Origin
United States

Details

Color
Silver
Tarp Strength
Heavy Duty
Item
Tarp
Grommet Material
Brass

Description

6' x 6' heavy duty 7 oz. Tarp black/silver - tts-12000-0606 7 oz 12 mil thick reinforced poly tarp with highly ultra-violent resistant treated reinforcing yarns. Superior protection against the elements. All heat sealed seams provides for a total waterproof tarp, with reinforced hems and brass grommets approx 24" apart. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the po if a specific finished sizes is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.