
Light Duty Tarp, Silver, Polyethylene
Mfr # PC-0404
Zoro # G205664691
product price: $73.95
/eaKey Features
Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-0404
Zoro #
G205664691
UPC #
-
Country of Origin
United States
Details
Color
Silver
Tarp Material
Polyethylene
Tarp Strength
Light Duty
Item
Tarp
Description
4' x 4' light duty poly drain tarp - pc-0404 light duty leak diverter drain tarps are made with 12 ml reinforced polyethylene for long lasting durability. Heavy duty d-rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose to serve as a downspout. Size: 4' x 4'. color is black/silver. pre-finished size tarpaulin may actually finish 3-5% less in size. Need to specify on the po if a specific finished size is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.