Standard Duty Tarp, 11 ft 6 in x 13 ft 7 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-04-1214

  • Zoro # G3897680


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Finished Size
11 ft 6 in x 13 ft 7 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
13 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT-12-04-1214
Zoro #
G3897680
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 6 in x 13 ft 7 in
Thickness
5 Mil
Tarp Finished Length
13 ft 7 in
Tarp Finished Width
11 ft 6 in
Cut Size
12 x 14 ft
Cut Length
14 ft
Finished Length
13.58 ft
Cut Width
12 ft
Finished Width
11.5 ft
Grommet Inside Diameter
0.38 in

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Item
Tarp
Breathable
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
Grommet I.D.
0.375 in
High Visibility
No
Tarp Seam Finish
Heat Sealed, Web Reinforced
For Use With
Trucks
High-Visibility
Non-High Visibility
Application
Agriculture, Construction, Industrial
Fabric Type
Mesh
Seam Type
Heat-Sealed, Web-Reinforced
Duty Rating
Heavy
Fabric Coating
PVC Coated
Product Type
Tarp
Fabric Material
Vinyl
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Includes Grommets
Grommets Included
Shape
Rectangle
Water Resistance
Water Resistant
Breathability
Non-Breathable

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 14 ft, Finished Size 11 ft 6 in x 13 ft 7 in, Tarp Finished Length 13 ft 7 in, Tarp Finished Width 11 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.