Standard Duty Tarp, 7 ft 9 in x 12 ft, 5 Mil, Yellow, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-05-0812

  • Zoro # G3897577


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Finished Size
7 ft 9 in x 12 ft
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBT-12-05-0812
Zoro #
G3897577
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
7 ft 9 in x 12 ft
Thickness
5 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
7 ft 9 in
Cut Size
8 x 12 ft
Cut Length
12 ft
Finished Length
12 ft
Cut Width
8 ft
Grommet Inside Diameter
0.38 in
Finished Width
7.75 ft

Details

Color
Yellow
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Seam Finish
Heat Sealed, Web Reinforced
High Visibility
No
Tarp Item
Tarp
Breathable
No
Grommet I.D.
0.375 in
Standards
ASTM D2261, 1682, 3786 Federal Standard
For Use With
Trucks
High-Visibility
Non-High Visibility
Shape
Rectangle
Product Type
Tarp
Fabric Material
Vinyl
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Application
Agriculture, Construction, Industrial
Seam Type
Heat-Sealed, Web-Reinforced
Fabric Coating
PVC Coated
Water Resistance
Water Resistant
Duty Rating
Heavy
Includes Grommets
Grommets Included
Fabric Type
Mesh
Breathability
Non-Breathable

Description

Tarp, Tarp Material Vinyl, Cut Size 8 x 12 ft, Finished Size 7 ft 9 in x 12 ft, Tarp Finished Length 12 ft, Tarp Finished Width 7 ft 9 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Yellow, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.