Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privacy and Windscreen Mesh

  • Mfr # MTP-95-04-0625

  • Zoro # G502697507


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTP-95-04-0625
Zoro #
G502697507
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7

Description

This high-quality mesh blocks out light to conceal fenced-in areas, provide privacy or act as a windbreak. This mesh fabric is weather-resistant, light weight and has excellent ultraviolet resistance. This mesh has brass spur grommets spaced every 24" and reinforced webbed hems for strength and durability. Can be fastened to fencing using cable ties, wire ties or hog rings.

Specify height, length and color from the drop-down menus above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.