Standard Duty Tarp, 11 ft 8 in x 23 ft 6 in, 5 Mil, Green, Vinyl, Tear Resistant, UV Resistant
- Mfr # MBT-12-03-1224
- Zoro # G3897805
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Finished Size
11 ft 8 in x 23 ft 6 in
Tarp Material
Vinyl
Thickness
5 mil
Tarp Strength
Standard Duty
Tarp Finished Length
23 ft 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBT-12-03-1224
- Zoro #
- G3897805
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 11 ft 8 in x 23 ft 6 in
- Thickness
- 5 mil
- Tarp Finished Length
- 23 ft 6 in
- Tarp Finished Width
- 11 ft 8 in
- Cut Size
- 12 x 24 ft
- Grommet Inside Diameter
- 0.38 in
- Finished Length
- 23.5 ft
- Cut Length
- 24 ft
- Finished Width
- 11.67 ft
- Cut Width
- 12 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 12 x 24 ft, Finished Size 11 ft 8 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.