Standard Duty Tarp, 13 ft 6 in x 23 ft 2 in, 5 Mil, Green, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-03-1424

  • Zoro # G3897796


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Finished Size
13 ft 6 in x 23 ft 2 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
23 ft 2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBT-12-03-1424
Zoro #
G3897796
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
13 ft 6 in x 23 ft 2 in
Thickness
5 Mil
Tarp Finished Length
23 ft 2 in
Tarp Finished Width
13 ft 6 in
Cut Size
14 x 24 ft
Cut Length
24 ft
Cut Width
14 ft
Finished Width
13.5 ft
Grommet Inside Diameter
0.38 in
Finished Length
23.17 ft

Details

Color
Green
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Standards
ASTM D2261, 1682, 3786 Federal Standard
Tarp Seam Finish
Heat Sealed, Web Reinforced
High Visibility
No
Tarp Item
Tarp
Grommet I.D.
0.375 in
Breathable
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Duty Rating
Heavy
Fabric Type
Mesh
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Product Type
Tarp
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Seam Type
Heat-Sealed, Web-Reinforced
Fabric Coating
PVC Coated
Water Resistance
Water Resistant
Fabric Material
Vinyl
Application
Agriculture, Construction, Industrial
Shape
Rectangle

Description

Tarp, Tarp Material Vinyl, Cut Size 14 x 24 ft, Finished Size 13 ft 6 in x 23 ft 2 in, Tarp Finished Length 23 ft 2 in, Tarp Finished Width 13 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.