Shop MAURITZON
See all product information
Create Account
Standard Duty Tarp, 19 ft 6 in x 19 ft 6 in, 5 Mil, Green, Vinyl, Tear Resistant, UV Resistant
- Mfr # MBT-12-03-2030
- Zoro # G3897769
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Finished Size
19 ft 6 in x 19 ft 6 in
Tarp Material
Vinyl
Thickness
5 mil
Tarp Strength
Standard Duty
Tarp Finished Length
19 ft 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Finished Size
- 19 ft 6 in x 19 ft 6 in
- Thickness
- 5 mil
- Tarp Finished Length
- 19 ft 6 in
- Tarp Finished Width
- 19 ft 6 in
- Cut Size
- 20 x 30 ft
- Finished Length
- 19.5 ft
- Grommet Inside Diameter
- 0.38 in
- Cut Width
- 20 ft
- Finished Width
- 19.5 ft
- Cut Length
- 30 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 20 x 30 ft, Finished Size 19 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.