Shop MAURITZON

Standard Duty Tarp, 19 ft 6 in x 19 ft 9 in, 5 Mil, Multi, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-99-2020
  • Zoro # G3897321

product price: 
$
630.99
/ea
Free Shipping & Returns

Key Features

Finished Size
19 ft 6 in x 19 ft 9 in
Color
Multi
Tarp Material
Vinyl
Thickness
5 mil
Tarp Strength
Standard Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MBT-12-99-2020
Zoro #
G3897321
UPC #
-
Country of Origin
United States
Color
Multi
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Tarp Seam Finish
Heat Sealed, Web Reinforced
Breathable
No
Grommet I.D.
0.375 in
Tarp Item
Tarp
High Visibility
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
For Use With
Trucks
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Fabric Coating
PVC Coated
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Breathability
Non-Breathable
Application
Agriculture, Construction, Industrial
Product Type
Tarp
Includes Grommets
Grommets Included
Shape
Square
Fabric Type
Mesh
Fabric Material
Vinyl
Seam Type
Heat-Sealed, Web-Reinforced
Duty Rating
Heavy
Wire Color
Multi-Color
Compatible Product Type
Trucks

Dimensions

Finished Size
19 ft 6 in x 19 ft 9 in
Thickness
5 mil
Tarp Finished Length
19 ft 9 in
Tarp Finished Width
19 ft 6 in
Cut Size
20 x 20 ft
Finished Width
19.5 ft
Grommet Inside Diameter
0.38 in
Cut Length
20 ft
Finished Length
19.75 ft
Cut Width
20 ft

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 20 ft, Finished Size 19 ft 6 in x 19 ft 9 in, Tarp Finished Length 19 ft 9 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Multi-Color, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.