Standard Duty Tarp, 5 ft 8 in x 7 ft 8 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-22-04-0608

  • Zoro # G3897315


product price:  $72.59
/ea

Key Features

Finished Size
5 ft 8 in x 7 ft 8 in
Color
Black
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBT-22-04-0608
Zoro #
G3897315
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
5 ft 8 in x 7 ft 8 in
Thickness
5 Mil
Tarp Finished Length
7 ft 8 in
Tarp Finished Width
5 ft 8 in
Cut Size
6 x 8 ft
Finished Width
5.67 ft
Finished Length
7.67 ft
Grommet Inside Diameter
0.38 in
Cut Width
6 ft
Cut Length
8 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
22 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Standards
ASTM-D-751
High Visibility
No
Grommet I.D.
0.375 in
Tarp Item
Tarp
Breathable
No
Tarp Seam Finish
Heat Sealed, Web Reinforced
For Use With
Trucks
High-Visibility
Non-High Visibility
Seam Type
Heat-Sealed, Web-Reinforced
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Water Resistance
Water Resistant
Product Type
Tarp
Includes Grommets
Grommets Included
Breathability
Non-Breathable
Shape
Rectangle
Fabric Material
Vinyl
Duty Rating
Heavy
Fabric Coating
PVC Coated
Fabric Type
Mesh
Application
Agriculture, Construction, Industrial

Description

Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 8 in x 7 ft 8 in, Tarp Finished Length 7 ft 8 in, Tarp Finished Width 5 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.