Standard Duty Tarp, 9 ft 5 in x 29 ft, 5 Mil, Multi, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-99-1030

  • Zoro # G3897385


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
29 ft
Tarp Finished Width
9 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBT-12-99-1030
Zoro #
G3897385
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
9 ft 5 in x 29 ft
Thickness
5 Mil
Tarp Finished Length
29 ft
Tarp Finished Width
9 ft 5 in
Cut Size
10 x 30 ft
Finished Width
9.42 ft
Cut Length
30 ft
Finished Length
29 ft
Cut Width
10 ft
Grommet Inside Diameter
0.38 in

Details

Color
Multi
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Grommet I.D.
0.375 in
Breathable
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
Tarp Item
Tarp
Tarp Seam Finish
Heat Sealed, Web Reinforced
High Visibility
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Fabric Material
Vinyl
Application
Agriculture, Construction, Industrial
Fabric Coating
PVC Coated
Shape
Rectangle
Product Type
Tarp
Fabric Type
Mesh
Includes Grommets
Grommets Included
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Breathability
Non-Breathable
Seam Type
Heat-Sealed, Web-Reinforced
Duty Rating
Heavy

Description

Tarp, Tarp Material Vinyl, Cut Size 10 x 30 ft, Finished Size 9 ft 5 in x 29 ft, Tarp Finished Length 29 ft, Tarp Finished Width 9 ft 5 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Multi-Color, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.