Shop MAURITZON
See all product information
Create Account
Standard Duty Tarp, 9 ft 9 in x 23 ft 6 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant
- Mfr # MBT-12-04-1024
- Zoro # G3897708
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Finished Size
9 ft 9 in x 23 ft 6 in
Tarp Material
Vinyl
Thickness
5 mil
Tarp Strength
Standard Duty
Tarp Finished Length
23 ft 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Finished Size
- 9 ft 9 in x 23 ft 6 in
- Thickness
- 5 mil
- Tarp Finished Length
- 23 ft 6 in
- Tarp Finished Width
- 9 ft 9 in
- Cut Size
- 10 x 24 ft
- Finished Length
- 23.5 ft
- Cut Width
- 10 ft
- Finished Width
- 9.75 ft
- Cut Length
- 24 ft
- Grommet Inside Diameter
- 0.38 in
Description
Tarp, Tarp Material Vinyl, Cut Size 10 x 24 ft, Finished Size 9 ft 9 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 9 ft 9 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.