Standard Duty Tarp, 9 ft 9 in x 23 ft 6 in, 5 Mil, White, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-01-1024
Zoro # G3898189
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Finished Size
9 ft 9 in x 23 ft 6 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
23 ft 6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBT-12-01-1024
Zoro #
G3898189
UPC #
-
Country of Origin
United States
Dimensions
Finished Size
9 ft 9 in x 23 ft 6 in
Thickness
5 Mil
Tarp Finished Length
23 ft 6 in
Tarp Finished Width
9 ft 9 in
Cut Size
10 x 24 ft
Cut Length
24 ft
Cut Width
10 ft
Grommet Inside Diameter
0.38 in
Finished Length
23.5 ft
Finished Width
9.75 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 10 x 24 ft, Finished Size 9 ft 9 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 9 ft 9 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color White, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.