Shop MAURITZON
See all product information
Create Account
Tarp, 10 ft x 12 ft, Tan, Vinyl
- Mfr # MVTL-13-10-1012
- Zoro # G3749081
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Finished Size
10 ft x 12 ft
Color
Tan
Tarp Material
Vinyl
Tarp Finished Length
10 ft
Tarp Finished Width
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVTL-13-10-1012
- Zoro #
- G3749081
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 10 ft x 12 ft
- Tarp Finished Length
- 10 ft
- Tarp Finished Width
- 12 ft
Details
- Color
- Tan
- Tarp Material
- Vinyl
- Item
- Tarp
- Material
- Vinyl
Description
Tarp,Vinyl,Laminatd,10x12 ft.,13 oz.,Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.