Zoro Homepage

Tarp, 12 ft x 15 ft, 30 Mil, White, Clear PVC

  • Mfr # T-PVC30-1215

  • Zoro # G3748007


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Finished Size
12 ft x 15 ft
Color
White
Tarp Material
Clear PVC
Thickness
30 Mil
Tarp Finished Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-PVC30-1215
Zoro #
G3748007
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
12 ft x 15 ft
Thickness
30 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
15 ft

Details

Color
White
Tarp Material
Clear PVC
Item
Tarp
Material
Clear PVC

Description

Curtain,Clear PVC,12x15 ft.,30 mil,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.