Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 12 ft x 15 ft, Green, Vinyl

  • Mfr # MVTL-18-03-1215

  • Zoro # G3749197


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Finished Size
12 ft x 15 ft
Color
Green
Tarp Material
Vinyl
Tarp Finished Length
12 ft
Tarp Finished Width
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVTL-18-03-1215
Zoro #
G3749197
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
12 ft x 15 ft
Tarp Finished Length
12 ft
Tarp Finished Width
15 ft

Details

Color
Green
Tarp Material
Vinyl
Item
Tarp
Material
Vinyl

Description

Tarp,Vinyl,Lminatd,12x15 ft.,18 oz.,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.