Zoro Homepage

Tarp, 1.5, Silver, Reinforced Polyethylene

  • Mfr # MCB-P06

  • Zoro # G102681685


product price: $37.15
/ea

Key Features

Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
1.5
Tarp Finished Width
11 ft
Grommet Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-P06
Zoro #
G102681685
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.5
Tarp Finished Width
11 ft
Outside Diameter
1

Details

Color
Silver
Tarp Material
Reinforced Polyethylene
Item
Tarp
Grommet Material
Brass
Material
7 oz. Reinforced Polyethylene

Description

This five-sided poly tarp is made to fit over machinery and other objects to provide snug-fitting protection from the elements. This tarp is made of reinforced polyethylene that’s water, rot, tear and UV resistant. Five-sided tarps are black inside for UV resistance and silver on the outside for reflectivity. The corners and bottom edges have 3/8" brass grommets as tie down points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.