Zoro Homepage

Tarp, 16 ft x 20 ft, Green, Vinyl

  • Mfr # MVTL-18-03-1620

  • Zoro # G3749249


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finished Size
16 ft x 20 ft
Color
Green
Tarp Material
Vinyl
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVTL-18-03-1620
Zoro #
G3749249
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
16 ft x 20 ft
Tarp Finished Length
16 ft
Tarp Finished Width
20 ft

Details

Color
Green
Tarp Material
Vinyl
Item
Tarp
Material
Vinyl

Description

Tarp,Vinyl,Lminatd,16x20 ft.,18 oz.,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.