Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 18.5 ft x 16 ft, 6.1, Brown, Treated Canvas

  • Mfr # 3XCC4

  • Zoro # G002681525


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finished Size
18.5 ft x 16 ft
Color
Brown
Tarp Material
Treated Canvas
Thickness
6.1
Tarp Finished Length
18.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XCC4
Zoro #
G002681525
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
18.5 ft x 16 ft
Thickness
6.1
Tarp Finished Length
18.5 ft
Tarp Finished Width
16 ft
Outside Diameter
30

Details

Color
Brown
Tarp Material
Treated Canvas
Item
Tarp
Fabric Weight
12 oz/sq yd
Material
12 oz. Treated Canvas

Description

This 12-oz. multi-purpose treated canvas tarp is ideal for anything that needs protection from the sun or rain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.